Check Availability
  • METABO 

    6" Bench Grinder, 120V, 1/2 HP, 1720 Max. RPM, 1/2" Arbor, 10 Amps

  • Item # 39RY56
  • Mfr. Model # DS 150
6" Bench Grinder, 120V, 1/2 HP, 1720 Max. RPM, 1/2" Arbor, 10 Amps Bench Grinder,60 HP,120V,3.8A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RY56
Mfr. Model # DS 150
UNSPSC #27112704
Shipping Weight 24.1 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 120
HP 1/2
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 1720
Arbor Hole Size 1/2"
Amps 10
Dust Collection No
Wheels Center-Center 8-3/4"
Overall Length 27"
Overall Height 18"
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes (2) Tool-Free Stamped Steel Tool Rests, (2) Large Tool-Free Adjustable Spark Guards, Hex Wrench, 36 Grit Wheel (6" x 3/4" x 1/2"), 60 Grit Wheel (6" x 3/4" x 1/2")
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms