Check Availability
  • METABO 

    6-1/2" Ultra-M Cordless Circular Saw, 18.0 Voltage, 4600 No Load RPM, Bare Tool

  • Item # 483U71
  • Mfr. Model # KS 18 LTX 57 bare
6-1/2" Ultra-M Cordless Circular Saw, 18.0 Voltage, 4600 No Load RPM, Bare Tool Cordless Circular Saw,18.0V,4600 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483U71
Mfr. Model # KS 18 LTX 57 bare
UNSPSC #27112709
Shipping Weight 9.2 lbs
Country of Origin China *
Item Cordless Circular Saw
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Blade Dia. 6-1/2"
Blade Side Right
Bevel Adjustment 0 Degrees to 50 Degrees
Cordless Tool Battery Type Li-Ion
Series Ultra-M
Cutting Depth @ 45 Degrees 1-21/32"
Cutting Depth @ 90 Degrees 2-1/4"
No Load RPM 4600
Shoe Material Magnesium
Corded/Cordless Cordless
Arbor Hole 5/8"
Battery Included No
Battery Pack Replacement Mfr. No. 625345000
Battery Capacity 7.0Ah
Features Aluminum Base Plate, Fast Brake, Visible Cutting Indicator, Non-Slip Soft Grip Handle
Tool Length 13"
Tool Weight 7.5 lb.
Includes 18 Tooth Carbide Circular Saw Blade, Carrying Case, Parallel Guide/Rip Fence, Hexagonal Wrench
Included Charger No
Charger Replacement 45KC05
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.