This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MESA SAFE COMPANY 

    High Security Fire Safe, 3 cu ft, Silver

  • Item # 16X145
  • Mfr. Model # MSC2520E
High Security Fire Safe, 3 cu ft, Silver

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High-security safe comes with a battery-operated keypad lock, which is protected by a drill-resistant hard plate. This provides quick, secure access with an easy-to-change combination for improved security. The lockout penalty is activated when combinations are incorrectly entered. Features 1/4" live and dead steel locking bolts. Fire tested to 1830°.
Show More Close
 

Technical Specifications

Item # 16X145
Mfr. Model # MSC2520E
UNSPSC #46171506
Shipping Weight 646.0 lbs
Country of Origin China *
Item Fire Safe
Color Silver
Net Weight 600 lb.
Capacity 2.98 cu. ft.
Water Endurance Not Specified
Material Steel
Finish Matte Paint
Number of Shelves 2 Adjustable
Lock Style Electronic
Number of Bolts 3
Outside Height 26-1/4"
Outside Width 21-5/8"
Outside Depth 21-5/8"
Inside Height 21-1/2"
Inside Width 16"
Inside Depth 15"
Door Plate Thickness 4"
Wall Thickness 2-5/8"
Holds Documents, Records and Valuables Such As Precious Stones, Jewelry, Watches, Necklaces, Diamonds and Highly Rare Items
Includes Bolt Down Kit, Heavy-Duty Deadbar, Steel Hinges, Decorative Chrome 3-Spoke Handle, 9V Battery
Max. User Codes 2
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms