Check Availability
  • MESA SAFE COMPANY 

    Fire Safe Jewelers Vault, 21.1 cu ft

  • Item # 16X189
  • Mfr. Model # MTL6528
Fire Safe Jewelers Vault, 21.1 cu ft Fire Safe Jewelers Vault,21.1 cu ft Fire Safe Jewelers Vault,21.1 cu ft Fire Safe Jewelers Vault,21.1 cu ft Fire Safe Jewelers Vault,21.1 cu ft Fire Safe Jewelers Vault,21.1 cu ft
Qty
  • Web Price
    $7,712.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 16X189
Mfr. Model # MTL6528
UNSPSC #46171506
Shipping Weight 3404.0 lbs
Country of Origin USA *
Item Fire Safe Jewelers Vault
Color Tan
Net Weight 3359 lb.
Capacity 21.1 cu. ft.
Water Endurance Not Specified
Material Steel
Finish Matte Paint
Number of Shelves 4 Adjustable
Lock Style Combination
Number of Bolts 10
Outside Height 72"
Outside Width 35"
Outside Depth 29-1/2"
Inside Height 65"
Inside Width 28"
Inside Depth 20"
Door Plate Thickness 2-3/4"
Wall Thickness 3-1/2"
Holds Documents, Weapons, Valuables, Jewelry, Bullion, Precious Metals, Cash, Coins
Meets UL Listed Group II, TL-30 Rated
Includes Heavy-Duty Steel Hinges, Decorative Satin-Chrome 3-Spoke Handle
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms