Check Availability
  • MESA SAFE COMPANY 

    Cash Depository Safe, 6.7 cu. ft., 247 lb., Two Tone Black Gray

  • Item # 39J407
  • Mfr. Model # MFL2731CC
Cash Depository Safe, 6.7 cu. ft., 247 lb., Two Tone Black Gray Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft.
Qty
  • Web Price
    $1,304.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39J407
Mfr. Model # MFL2731CC
UNSPSC #46171506
Shipping Weight 284.0 lbs
Country of Origin China *
Item Cash Depository Safe
Color Two Tone Black Gray
Net Weight 247 lb.
Capacity 6.7 cu. ft.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Powder Coated
Max. User Codes 1
Number of Shelves 2 Adjustable
Number of Doors 2
Number of Drawers 0
Lock Style Combination Dial
Number of Bolts 5 (Left), 5 (Right)
Outside Height 27-1/4"
Outside Width 30-3/4"
Outside Depth 21"
Inside Height 16-1/8"
Inside Width 15-3/4"
Inside Depth 18"
Door Opening Height 16" (Left), 23-1/4" (Right)
Door Opening Width 9-3/8" (Left), 12-1/2" (Right)
Door Plate Thickness 12.7mm
Wall Thickness 2.78mm
Meets UL Listed Group 2
Includes Bolt Down Kit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms