Check Availability
  • MESA SAFE COMPANY 

    Cash Depository Safe, 6.7 cu. ft., 256 lb., Two Tone Black Gray

  • Item # 16X161
  • Mfr. Model # MFL2731EE
Cash Depository Safe, 6.7 cu. ft., 256 lb., Two Tone Black Gray Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft. Cash Depository Safe,6.7 cu. ft.
Qty
  • Web Price
    $1,409.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Electronic lock has programmable manager's code and up to 5 programmable user codes, including time delay mode and dual user mode. Depositary safe includes a bolt-down kit with predrilled holes for easy anchoring; excellent for cash-handling businesses. Features 1" bolts, solid 1/2" steel door, and antitheft depository doors.
Show More Close
 

Technical Specifications

Item # 16X161
Mfr. Model # MFL2731EE
UNSPSC #46171506
Shipping Weight 262.0 lbs
Country of Origin China *
Item Cash Depository Safe
Color Two Tone Black Gray
Net Weight 256 lb.
Capacity 6.7 cu. ft.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Matte Paint
Max. User Codes 1 Manager and Up To 5 User Codes
Number of Shelves 2 Adjustable
Number of Doors 2
Number of Drawers 0
Lock Style Electronic
Number of Bolts 5 (Left), 5 (Right)
Outside Height 27-1/4"
Outside Width 30-3/4"
Outside Depth 21"
Inside Height 16-1/8"
Inside Width 15-3/4"
Inside Depth 18"
Door Opening Height 16" (Left), 23-1/4" (Right)
Door Opening Width 9-3/8" (Left), 12-1/2" (Right)
Door Plate Thickness 12.7mm
Wall Thickness 2.78mm
Includes Bolt Down Kit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms