Check Availability
  • MESA SAFE COMPANY 

    Burglar and Fire Safe

  • Item # 39J399
  • Mfr. Model # MSC2120C
Burglar and Fire Safe
Qty
  • Web Price
    $1,769.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39J399
Mfr. Model # MSC2120C
UNSPSC #46171506
Shipping Weight 414.0 lbs
Country of Origin China *
Item Fire Safe
Color Silver
Net Weight 525 lb.
Capacity 2.43 cu. ft.
Water Endurance Not Specified
Material Steel
Finish Matte Paint
Number of Shelves 2 Adjustable
Lock Style Combination
Number of Bolts 3
Outside Height 22-1/2"
Outside Width 21-1/8"
Outside Depth 21-5/8"
Inside Height 17-1/2"
Inside Width 16"
Inside Depth 15"
Door Plate Thickness 4"
Wall Thickness 2-5/8"
Holds Documents, Records and Valuables
Meets UL Listed Group II Combination Lock
Includes Bolt Down Kit, Heavy-Duty Steel Hinges, Decorative Satin-Chrome 3-Spoke Handle
Number of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms