Check Availability
  • MESA SAFE COMPANY 

    32" x 16" x 60" Electronic Steel Medical Storage Cabinet, White

  • Item # 52RW41
  • Mfr. Model # MRX1000E
32" x 16" x 60" Electronic Steel Medical Storage Cabinet, White Medical Storage Cabinet,13.7 lb Capacity Medical Storage Cabinet,13.7 lb Capacity
Qty
  • Web Price
    $2,168.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring an electronic lock with a drill-resistant hard plate and punch-activated relocking system, this MESA SAFE COMPANY MRX series medical storage cabinet has an 11-ga. steel body and door. Model is welded construction with a durable powder-coated finish. A safe detent helps keep bolts in unlocked position while door is open. The pre-drilled anchor holes help ease installation.
Show More Close
 

Technical Specifications

Item # 52RW41
Mfr. Model # MRX1000E
UNSPSC #42191907
Shipping Weight 309.0 lbs
Country of Origin Switzerland *
Item Medical Storage Cabinet
Color White
Net Weight 325 lb.
Capacity 13.7 lb.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Powder Coated
Max. User Codes 2
Number of Shelves 6
Number of Drawers 0
Lock Style Electronic
Number of Bolts 7
Outside Height 60"
Outside Width 32"
Outside Depth 16"
Inside Height 59-3/4"
Inside Width 31-3/4"
Inside Depth 12-1/2"
Door Opening Height 59-3/4"
Door Opening Width 31-3/4"
Battery Life No Batteries
Door Plate Thickness 1"
Wall Thickness 1/4"
Holds Medication, Supplies, Patient Records
Includes (7) 3/4" dia. Solid Steel Locking Bolts, (6) Heavy Duty Tamper-Proof Hinges, (10) Pre-Drilled Anchor Holes, SecuRam(R) Electronic Lock with Resistant Hard Plate and Punch-Activated Relocking System, Concealed Emergency Key System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms