Check Availability
  • MESA SAFE COMPANY 

    20.5 cu. ft. Gun Safe, 608 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style

  • Item # 54FG53
  • Mfr. Model # MGH39E-HG
20.5 cu. ft. Gun Safe, 608 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style
Qty
  • Web Price
    $3,166.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54FG53
Mfr. Model # MGH39E-HG
UNSPSC #46171506
Shipping Weight 652.0 lbs
Country of Origin China *
Item Gun Safe
Color Black
Net Weight 608 lb.
Capacity 20.5 cu. ft.
Fire Rating 1 hr.
Water Endurance Not Specified
Material Steel
Finish Gloss
Finger Print Memory No
Lock Style Electronic
Number of Shelves 6
Number of Bolts 10
Outside Height 59"
Outside Width 39"
Outside Depth 24"
Inside Height 56"
Inside Width 36-3/8"
Inside Depth 17-1/2"
Door Opening Height 49"
Door Opening Width 29"
Door Plate Thickness 1/4"
Holds (39) Guns
Meets UL Certified, RSC Rated
Features All Steel Construction, 3 Way Locking System, Heavy-Duty Solid Steel Hinges, Heat Activated Seal, Upholstered Shelves, Walls and Door Panel, Adjustable Shelving System
Includes Door Organizer, Interior Power Outlet with (3) 110 V Outlets and USB Port, (4) Pre-Drilled Anchor Holes, (5) Spoke Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms