Check Availability
  • MERSEN 

    Power Distribution Block, 175 Max. Amps, Number of Poles: 1, Primary Wire Range (AWG): 14 to 2/0 AWG

  • Item # 25CC25
  • Mfr. Model # MPDB67561
Power Distribution Block, 175 Max. Amps, Number of Poles: 1, Primary Wire Range (AWG): 14 to 2/0 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This efficient aluminum block splices cables or splits primary power into a wide range of secondary circuits and provides a fixed tap-off point. It accepts aluminum or copper wire, and saves splicing and taping time for contractor rework.
Show More Close
 

Technical Specifications

Item # 25CC25
Mfr. Model # MPDB67561
UNSPSC #39121410
Catalog Page 393
Shipping Weight 0.57 lbs
Country of Origin Mexico *
Item Power Distribution Block
Max. Amps 175
Number of Poles 1
Primary Connections/Pole 1
Primary Wire Range (AWG) 14 to 2/0 AWG
Secondary Connection/Pole 6
Secondary Wire Range (AWG) 14 to 2 AWG
Voltage Rating 600VAC/DC
Power Distribution Block Design Open
Length 5.00"
Depth 3.25"
Width 1.85"
Standards UL 1953, CSA Class 6228-01
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In