Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 120 Grit
  • MERIT 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 120 Grit

  • Item # 3DV30
  • Mfr. Model # 08834191524
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This roll can be torn to exact lengths as needed, eliminating waste. The abrasive is suitable for polishing lathe turnings, rolls, and turnings; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.
Show More Close
 

Technical Specifications

Item # 3DV30
Mfr. Model # 08834191524
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material Cloth
Backing Weight J
Series K225
Color Brown

* This product's country of origin is subject to change

Compliance and Restrictions