Check Availability
  • MERIT 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina, 1 EA

  • Item # 4RA89
  • Mfr. Model # 08834190878
7" Flap Disc, Type 29, 7/8" Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This arbor-mount flap disc features layered flaps designed to wear away evenly, to produce a consistent high-quality finish. The zirconia alumina abrasive material aims to provide outstanding cut performance and long service life.
Show More Close
 

Technical Specifications

Item # 4RA89
Mfr. Model # 08834190878
UNSPSC #31191506
Shipping Weight 0.7 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiberglass
Abrasive Material Zirconia Alumina
Series Merit High Density
Max. RPM 8600
* This product's country of origin is subject to change

Alternate Search Terms