Check Availability
  • MERIT 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Extra Coarse, 24 Grit Zirconia Alumina, 1 EA

  • Item # 3RA42
  • Mfr. Model # 66623399196
7" Flap Disc, Type 29, 7/8" Mounting Hole, Extra Coarse, 24 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This arbor-mount flap disc features layered flaps designed to wear away evenly, to produce a consistent high-quality finish. The zirconia alumina abrasive material aims to provide outstanding cut performance and long service life.
Show More Close
 

Technical Specifications

Item # 3RA42
Mfr. Model # 66623399196
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Disc Backing Material Fiberglass
Abrasive Material Zirconia Alumina
Series Merit Mini
Max. RPM 8600
* This product's country of origin is subject to change

Alternate Search Terms