Check Availability
  • MERIT 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

  • Item # 23Z699
  • Mfr. Model # 08834193434
7" Flap Disc, Type 29, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA Flap Disc,7 In x 60 Grit,7/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a zirconia alumina abrasive with aluminum backing, this conical disc is designed for light stock removal, blending, and finishing in a single operation. Angled flaps make it ideal for both contoured and edge work.
Show More Close
 

Technical Specifications

Item # 23Z699
Mfr. Model # 08834193434
UNSPSC #31191506
Shipping Weight 0.65 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 60
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Abrasive Type Coated
Series Merit Aluminum Backed
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms