Check Availability
  • MERIT 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

  • Item # 23Z690
  • Mfr. Model # 08834190123
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA Flap Disc,7 In x 80 Grit,5/8-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a zirconia alumina abrasive with aluminum backing, this conical disc is designed for light stock removal, blending, and finishing in a single operation. Angled flaps make it ideal for both contoured and edge work.
Show More Close
 

Technical Specifications

Item # 23Z690
Mfr. Model # 08834190123
UNSPSC #31191506
Shipping Weight 0.75 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Abrasive Type Coated
Series Merit Aluminum Backed
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms