Check Availability
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK
  • MERIT 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK

  • Item # 1KUZ9
  • Mfr. Model # 66623355595
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1KUZ9
Mfr. Model # 66623355595
UNSPSC #31191506
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 8600
Series FX965
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions