Check Availability
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK
  • MERIT 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK

  • Item # 1KVL6
  • Mfr. Model # 66623355600
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1KVL6
Mfr. Model # 66623355600
UNSPSC #31191506
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 10,000
Series FX965
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions