Check Availability
  • MERIT 

    4" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Medium Aluminum Oxide

  • Item # 464P90
  • Mfr. Model # 08834131564
4" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464P90
Mfr. Model # 08834131564
UNSPSC #23131503
Shipping Weight 0.155 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series Merit Disc Wheels
Diameter 4"
Width 1/2"
Mounting Type Quick Change
Mounting Size 1/4"
Abrasive Material Aluminum Oxide
Density Soft (4)
Grade Medium
Max. RPM 6000
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In