Check Availability
  • MERIT 

    3" Non-Woven Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Medium Grade, Aluminum Oxide

  • Item # 32UX88
  • Mfr. Model # 08834162565
3" Non-Woven Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Medium Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes.
Show More Close
 

Technical Specifications

Item # 32UX88
Mfr. Model # 08834162565
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 3"
Abrasive Grit 150
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight X
Series Surface Prep
Color Blue
* This product's country of origin is subject to change