Check Availability
  • MERIT 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 50 PK

  • Item # 49U923
  • Mfr. Model # 69957399717
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U923
Mfr. Model # 69957399717
UNSPSC #31191506
Catalog Page 2369
Shipping Weight 1.26 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Series R228
Backing Weight Y
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions