Check Availability
  • MERIT 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 240, Very Fine, Aluminum Oxide, 50 PK

  • Item # 1EDU8
  • Mfr. Model # 69957399727
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 240, Very Fine, Aluminum Oxide, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MERIT locking cloth disc is a turn-on/off style fastener which is equivalent to Standard Abrasives' Soc-ATTĀ® locking system or Norton's Speed-LokĀ® fastener. For general use, including blending light welds, breaking edges, and removing parting lines and machine marks. Zirconium aluminum oxide abrasive surface is laminated to a tough backing for exceptional durability.
Show More Close
 

Technical Specifications

Item # 1EDU8
Mfr. Model # 69957399727
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 240
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Backing Weight Y
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In