Check Availability
  • MERIT 

    2" Deburring and Finishing Unitized Wheel, 1" W, 1/4" Mounting Size, Medium Aluminum Oxide

  • Item # 464P89
  • Mfr. Model # 08834131551
2" Deburring and Finishing Unitized Wheel, 1" W, 1/4" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464P89
Mfr. Model # 08834131551
UNSPSC #23131503
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series Merit Disc Wheels
Diameter 2"
Width 1"
Mounting Type Quick Change
Mounting Size 1/4"
Abrasive Material Aluminum Oxide
Density Soft (2)
Grade Medium
Max. RPM 12,000
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions