Check Availability
  • MERIT 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 320, Very Fine, Aluminum Oxide, 100 PK

  • Item # 49U907
  • Mfr. Model # 69957399716
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 320, Very Fine, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U907
Mfr. Model # 69957399716
UNSPSC #31191506
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 30,000
Series R228
Backing Weight Y
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions