Check Availability
  • MERIT 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Zirconia Alumina, 100 PK

  • Item # 2KNK4
  • Mfr. Model # 08834167109
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Zirconia Alumina, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MERIT locking cloth disc is a snap-on/off style fastener that allows user to change disc quickly and safely, reducing downtime and cutting operating expenses. For general use, including blending light welds, breaking edges, and removing parting lines and machine marks. Aluminum oxide abrasive surface is laminated to a tough backing for exceptional durability.
Show More Close
 

Technical Specifications

Item # 2KNK4
Mfr. Model # 08834167109
UNSPSC #31191506
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 30,000
Series Zirc Plus
Backing Weight Y
Color Green
* This product's country of origin is subject to change