Check Availability
  • MERIT 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 100 PK

  • Item # 1EDL4
  • Mfr. Model # 69957399705
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 24, Extra Coarse, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MERIT locking cloth disc is a roll-on/off style fastener that is equivalent to 3M's Rolocâ„¢ fastening system. For general use, including blending light welds, breaking edges, and removing parting lines and machine marks. Aluminum oxide abrasive surface is laminated to a tough backing for exceptional durability.
Show More Close
 

Technical Specifications

Item # 1EDL4
Mfr. Model # 69957399705
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 24
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 30,000
Backing Weight Y
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In