Check Availability
  • MERIT 

    1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 150, Medium, Aluminum Oxide, 1 EA

  • Item # 32UX56
  • Mfr. Model # 08834166367
1-1/2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 150, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes.
Show More Close
 

Technical Specifications

Item # 32UX56
Mfr. Model # 08834166367
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 150
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 30,000
Backing Weight X
Color Blue
* This product's country of origin is subject to change