Check Availability
  • MERIT 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Zirconia Alumina, 1 EA

  • Item # 3RY20
  • Mfr. Model # 08834167106
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RY20
Mfr. Model # 08834167106
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 30,000
Series Zirc Plus
Backing Weight Y
Color Green
* This product's country of origin is subject to change