Check Availability
  • MERIDIAN 

    Polymer Resin Wall Bathroom Sink Without Faucet, 22" x 15" Bowl Size

  • Item # 53XV09
  • Mfr. Model # 3801-09-H1-OCC11
Polymer Resin Wall Bathroom Sink Without Faucet, 22" x 15" Bowl Size
Qty
  • Web Price
    $1,221.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XV09
Mfr. Model # 3801-09-H1-OCC11
UNSPSC #30181504
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Bathroom Sink
With Faucet / Without Faucet Without Faucet
Body Material Polymer Resin
Mounting Type Wall
Color White
Overall Length 22"
Overall Width 30"
Overall Height 17-11/64"
Bowl Size 22" x 15"
Bowl Depth 3-3/4"
ADA Compliant Yes
Back Splash No
Bowl Shape Rectangular
Side Splash No
Number of Stations 1
Drain Opening 1-1/2"
Faucet Mounting Centers Center Hole Only
Faucet Hole Dia. 1-3/8"
Number of Holes 1
Manufacturers Warranty Length 1 yr.
Standards ANSI Z124.3, Z124.6, ICPA SS-1
Commercial / Residential Commercial
Flow Rate 0.5 gpm
Collection Meridian Corterra
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms