Check Availability
  • MERIAM 

    Hard Carrying Case, 3 In D, 12 In H, Black

  • Item # 5ENL0
  • Mfr. Model # 9A000069
Hard Carrying Case, 3 In D, 12 In H, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ENL0
Mfr. Model # 9A000069
UNSPSC #53121705
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Hard Carrying Case
Material Plastic
Overall Height 12"
Overall Width 9"
Overall Depth 3"
Color Black
For Use With Various Test Instrument Products
Features Cut Out
Includes Cut-out for unit with 3 valve manifold. Case Dimensions are 12 x 9 x 3" (30.5 x 23 x 7.5cm)
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms