Check Availability
  • MERIAM 

    Digital Manometer.0 to775 mm HG.+/-0.25

  • Item # 5ENN8
  • Mfr. Model # ZM100-14
Digital Manometer.0 to775 mm HG.+/-0.25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ENN8
Mfr. Model # ZM100-14
UNSPSC #41103311
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Handheld Digital Manometer
Type Series M100
Pressure Range 0 to 775 mm Hg
Operating Range 775mL mercury absolute pressure
Max. Pressure 200 psi (14 Bar)
Accuracy +/-0.25%
Display LCD
Velocity None
Resolution NIST Certificate data, order separately
Operating Temp. Range 14 Degrees to 122 Degrees F
Storage Temp. Range -40 Degrees to 140 Degrees F
For Use With Calibrator for measuring pressure
Standards and Approvals NIST
Data Storage No
Alarm No
Connection Type 1/8" Female NTT
Battery Type (3) AA
Interface None
Includes Batteries, Red Boot and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms