Check Availability
  • MERIAM 

    Digital Manometer.0 to 38 PSIA.+/-0.05

  • Item # 5ENK8
  • Mfr. Model # M200-AI0038
Digital Manometer.0 to 38 PSIA.+/-0.05
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ENK8
Mfr. Model # M200-AI0038
UNSPSC #41103311
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handheld Digital Manometer
Type M2 Series Smart
Pressure Range 0 to 38 psia
Max. Pressure 150 psi (10 Bar)
Accuracy +/-0.05%
Display Display 5 significant digit LCD (0.25" high) 2 line x 16 alphanumeric characters with contrast adjustment. Two stage backlight with visual overrange indication
Resolution 0.01 psi
Operating Temp. Range 23 Degrees to 122 Degrees F
Storage Temp. Range -40 Degrees to 140 Degrees F
Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, UL Listed, cUL Listed 22W1
Connection Type 1/8" female NPT, 316L SS
Battery Type (6) AA
Includes Protective Red Boot, Alkaline Batteries and User's Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms