Check Availability
  • MERIAM 

    Digital Manometer.0 to 28 In WC.

  • Item # 5ENK0
  • Mfr. Model # M200-DN0028
Digital Manometer.0 to 28 In WC.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ENK0
Mfr. Model # M200-DN0028
UNSPSC #41103311
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Handheld Digital Manometer
Pressure Range 0 to 28 In WC
Max. Pressure 150 psi (10 Bar)
Accuracy +/-0.05%FS
Display 5 Digit LCD
Resolution 0.001" WC
Operating Temp. Range 23 Degrees to 122 Degrees F
Storage Temp. Range -40 Degrees to 140 Degrees F
Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4
Battery Type (4) AA
Includes Batteries, Red Boot and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In