Check Availability
  • MERET PRODUCTS 

    Passcase Wallet, Denier Coated TPE, Black

  • Item # 481A38
  • Mfr. Model # M51W1
Passcase Wallet, Denier Coated TPE, Black Passcase Wallet,Denier Coated TPE,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481A38
Mfr. Model # M51W1
UNSPSC #44111601
Shipping Weight 0.25 lbs
Country of Origin Vietnam *
Item Passcase Wallet
Material Denier Coated TPE
Closed Length 4-1/4"
Closed Width 3-13/32"
Color Black
Includes (6) Credit Card Pockets, (2) Card Sleeves, Rear Cash Pocket, Reflective Front Stripe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In