Check Availability
  • MERET PRODUCTS 

    Oxygen Cylinder,Carbon Fiber Composite

  • Item # 19MN16
  • Mfr. Model # FW623CYLZ
Oxygen Cylinder,Carbon Fiber Composite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MN16
Mfr. Model # FW623CYLZ
UNSPSC #42271719
Shipping Weight 10.3 lbs
Country of Origin USA *
Item High Strength Oxygen Cylinder
Flow Rate 0 to 25 Lpm
Capacity 623L
Material Carbon Fiber Composite
Length 8"
Width 8"
Height 19-1/2"
For Use With Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
Cylinder Refillable
Number of Settings 0
Includes Z Valve
* This product's country of origin is subject to change

Compliance and Restrictions