Check Availability
  • MERET PRODUCTS 

    OMNI(TM) Pro ICB Fire,Naugahyde Vinyl

  • Item # 19MN50
  • Mfr. Model # M5101F
OMNI(TM) Pro ICB Fire,Naugahyde Vinyl OMNI(TM) Pro ICB Fire,Naugahyde Vinyl OMNI(TM) Pro ICB Fire,Naugahyde Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Infection-control model allows the removal of blood-borne pathogens. Features the OneView™ system that lets you completely open the bag in 1 direction for quick access to all compartments without moving the bag. The main internal compartment has the innovative SLIDERS™ system that allows customization for large and small items. Outside pockets and pouches offer additional storage options. The backpack harness distributes weight evenly and keeps bag close to your body for a snug and secure fit. Entire harness hides out of the way in a zippered pocket when not in use. 1680/1200-denier nylon construction.
Show More Close
 

Technical Specifications

Item # 19MN50
Mfr. Model # M5101F
UNSPSC #42171913
Shipping Weight 9.0 lbs
Country of Origin China *
Item OMNI(TM) PRO BLS/ALS Total System
Height 16"
Width 22"
Length 10-1/2"
Material Tarpaulin
Color Red
Closure Type Zipper
Features (1) DEEP STUFF Pocket, (2) STICKIT Strips and Shoulder Strap, Can Hold MJD or MD O2 Cylinder with 19MM93 Kit Added, Oversized Zippers, Double Stitching on Stress Points, Riveted Bottom Skid Runners, COMFORT-GRIP Carry Handles, Water Resistant PVC Lined Back and Bottom, Reflective Front/Back/Side Panels, Tie Down Loops and Zipper, TS2 Ready(TM) Hideaway Zippers, Large EZ-PULL Pullers, OneView(TM) Technology, Zippered Internal Mesh Compartments, Customizable Internal Compartment using SLIDERS(TM) System, Air Dry Compartments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms