Check Availability
  • MERCER CUTLERY 

    Turner with 8" High Carbon Stainless Steel Solid Blade and 5" Black Handle

  • Item # 6AKL9
  • Mfr. Model # M18700
Turner with 8" High Carbon Stainless Steel Solid Blade and 5" Black Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential cooking and serving pieces help keep foodservice running smoothly.
Show More Close
 

Technical Specifications

Item # 6AKL9
Mfr. Model # M18700
UNSPSC #52151616
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Turner
Blade Style Solid
Blade Edge Rounded
Blade Length 8"
Blade Width 3"
Overall Length 14-1/2"
Handle Color Black
Blade Material High Carbon Stainless Steel
Handle Length 5"
Handle Material Polypropylene
* This product's country of origin is subject to change

Welcome Sign In