Check Availability
  • MERCER CUTLERY 

    3" Paring Knife, Black

  • Item # 6AKT4
  • Mfr. Model # M23900
3" Paring Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AKT4
Mfr. Model # M23900
UNSPSC #52151702
Catalog Page 1452
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Paring Knife
Length 3"
Blade Material Stamped High Carbon Stainless Steel
Handle Polypropylene
Finger Guard Yes
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms