Check Availability
  • MERCER CUTLERY 

    3" Paring Knife, Green

  • Item # 12E723
  • Mfr. Model # M23930GR
3" Paring Knife, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12E723
Mfr. Model # M23930GR
UNSPSC #52151702
Catalog Page 1452
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Paring Knife
Length 3"
Blade Type Offset
Blade Material Stamped High Carbon Stainless Steel
Handle Santoprene/Polypropylene
Finger Guard Yes
Handle Color Green
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms