Check Availability
  • MERCER CUTLERY 

    3-1/2" Paring Knife, Black

  • Item # 6AKJ7
  • Mfr. Model # M22003
3-1/2" Paring Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AKJ7
Mfr. Model # M22003
UNSPSC #52151702
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Paring Knife
Length 3-1/2"
Blade Material Stamped High Carbon Stainless Steel
Handle Santoprene/Polypropylene
Finger Guard Yes
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms