Check Availability
  • MERCER CUTLERY 

    12"x2" Plastic Knife Guard, Black

  • Item # 6AKT9
  • Mfr. Model # M33114P
12"x2" Plastic Knife Guard, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AKT9
Mfr. Model # M33114P
UNSPSC #52151702
Catalog Page 1452
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item Knife Guard
Dimensions 12"x2"
Material Plastic
Color Black
For Use With 12" Chef's, 11" Slicer, 12" Slicer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms