Check Availability
  • MEPCO/DUNHAM BUSH 

    Steam Trap, 125 psi, 1300,Max. Temp. 345°F

  • Item # 402W96
  • Mfr. Model # TH-2C-APG
Steam Trap, 125 psi, 1300,Max. Temp. 345°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402W96
Mfr. Model # TH-2C-APG
UNSPSC #40142503
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Steam Trap
(F)NPT Connections 3/4"
Max. Operating PSI 125 psi
End to End Length 3-1/4"
Condensate Capacity Lbs/Hr 1300
Max. Temp. 345 Degrees F
Type Thermostatic
Downstream PSI Range 0 to 120 psi
Body Material Brass
NPT Inlet 3/4"
NPT Outlet 3/4"
NPT Port 3/4"
Disc Material Stainless Steel
Pipe Configuration Angle
Trap Position Horizontal
Pressure Air Vent Releases Air and Non-Condensable Gases That Adversely Affect The Heat Transfer of A Steam System
Application Steam
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms