Check Availability
  • MEMMERT 

    Water Bath;29L;230

  • Item # 38EY15
  • Mfr. Model # WNE 29 230V
Water Bath;29L;230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EY15
Mfr. Model # WNE 29 230V
UNSPSC #41103706
Shipping Weight 63.9 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Water Bath
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 29L
Chamber Depth 13.8"
Chamber Height 5.5"
Chamber Width 23.23"
Temp. Range (C) Ambient 5 Degrees to 95 Degrees
Temp. Range (F) 9 Degrees to 203 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.25 Degrees C
Chamber Material Stainless Steel
Amps 10.4
Standards VDE/GS/CE
Voltage 230
Plug Style - Lab Equipment Standard
Display Digital
Material Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 20.32"
Overall Height 13.5"
Overall Width 32.2"
* This product's country of origin is subject to change

Compliance and Restrictions