Check Availability
  • MEMMERT 

    9 Cu. Ft. Forced Air Programmable Universal Oven, 46.7"H x 32.4" W x 26.9" D

  • Item # 35MM86
  • Mfr. Model # UF 260PLUS 230V
9 Cu. Ft. Forced Air Programmable Universal Oven, 46.7"H x 32.4" W x 26.9" D Oven,9 cu. ft.,3400W,Forced Convection Oven,9 cu. ft.,3400W,Forced Convection
Qty
  • Web Price
    $7,505.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35MM86
Mfr. Model # UF 260PLUS 230V
UNSPSC #41104501
Shipping Weight 250.0 lbs
Country of Origin Germany *
Item Programmable Universal Oven
Convection Type Forced Air
Temp. Range (C) at least 10 Degrees C above ambient up to +300 Degrees C
Temp. Range (F) up to +572 Degrees F
Overall Height 46.7"
Overall Width 32.4"
Overall Depth 26.9"
Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Chamber Height 31.5"
Chamber Width 25.2"
Chamber Depth 19.7"
Amps 14.8
Hz 50/60
Voltage 230
Watts 3400
Capacity (Cu.-Ft.) 9
Capacity (ML) 256,000
Programmable Yes
Temp. Recovery Time 14 to 27 min.
Temp. Uniformity +/-1.8 Degrees C
Preheat Time 33 to 104 min.
Chamber Material Stainless Steel
Door Material Stainless Steel
Housing Material Stainless Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.