This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MEMMERT 

    578mm x 436mm x 238mm 14L Oil Bath

  • Item # 38EY20
  • Mfr. Model # ONE 14 230V
578mm x 436mm x 238mm 14L Oil Bath

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38EY20
Mfr. Model # ONE 14 230V
UNSPSC #41103707
Shipping Weight 41.9 lbs
Country of Origin Germany *
Item Oil Bath
Temp. Range (C) At least 5 Degrees C above ambient to +200 Degrees C
Temp. Accuracy +/-0.3 Degrees C
Volume 14L
Voltage 115
Watts 1800
Hz 50/60
Inside Height 140mm
Inside Length 350mm
Inside Width 290mm
Overall Height 238mm
Overall Length 578mm
Overall Width 436mm
Standards VDE, GS, CE
Special Features Mechanical Over Temperature Protection, Delayed Switch-On, Programmable Hold Time, Visual Alarm If Setpoint Temperature is Exceeded, Electronic Over Temperature Protection, Low Liquid Level Alarm, Audible Alarming
Includes Operating Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.