Check Availability
  • MEMMERT 

    3.8 Cu. Ft. Forced Air Universal Oven, 34"H x 29" W x 23" D

  • Item # 20H902
  • Mfr. Model # UF 110
3.8 Cu. Ft. Forced Air Universal Oven, 34"H x 29" W x 23" D Universal Oven,Ambient Universal Oven,Ambient
Qty
  • Web Price
    $4,053.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20H902
Mfr. Model # UF 110
UNSPSC #41104506
Shipping Weight 185.0 lbs
Country of Origin Germany *
Item Universal Oven
Convection Type Forced Air
Temp. Range (C) at least 10 Degrees C above ambient up to +300 Degrees C
Temp. Range (F) up to +572 Degrees F
Overall Height 34"
Overall Width 29"
Overall Depth 23"
Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Chamber Height 18.9"
Chamber Width 22"
Chamber Depth 15.8"
Amps 19.1
Hz 50/60
Voltage 115
Watts 1800
Capacity (Cu.-Ft.) 3.8
Capacity (ML) 108,000
Programmable No
Temp. Recovery Time 11 to 19 min.
Temp. Uniformity +/-1.8 Degrees C
Preheat Time 29 to 69 min.
Chamber Material Stainless Steel
Door Material Stainless Steel
Housing Material Stainless Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.