Check Availability
  • MEMMERT 

    26.4 Cu. Ft. Forced Air Oven, 68"H x 48" W x 30.8" D

  • Item # 437H86
  • Mfr. Model # UF 750 3x208v
26.4 Cu. Ft. Forced Air Oven, 68"H x 48" W x 30.8" D
Qty
  • Web Price
    $13,213.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437H86
Mfr. Model # UF 750 3x208v
UNSPSC #41104502
Shipping Weight 610.0 lbs
Country of Origin Germany *
Item Oven
Convection Type Forced Air
Temp. Range (C) 10 Degrees to 300 Degrees
Temp. Range (F) 40 Degrees to 572 Degrees
Overall Height 68"
Overall Width 48"
Overall Depth 30.8"
Temp. Accuracy +/-0.1 Degrees C
Chamber Height 47.2"
Chamber Width 40.9"
Chamber Depth 23.6"
Amps 33.7
Hz 50/60
Voltage 208
Watts 7000
Capacity (Cu.-Ft.) 26.4
Capacity (ML) 749,000
Programmable No
Temp. Recovery Time 8 to 26 min.
Temp. Uniformity +/-2.7 Degrees C
Preheat Time 20 to 55 min.
Chamber Material Stainless Steel
Door Material Stainless Steel
Housing Material Stainless Steel
Number of Doors 2
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions