Check Availability
  • MEMMERT 

    2.7 Cu. Ft. Forced Air Oven, 37"H x 23" W x 20.2" D

  • Item # 437H79
  • Mfr. Model # UF 75 230V
2.7 Cu. Ft. Forced Air Oven, 37"H x 23" W x 20.2" D
Qty
  • Web Price
    $2,960.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 437H79
Mfr. Model # UF 75 230V
UNSPSC #41104502
Shipping Weight 190.0 lbs
Country of Origin Germany *
Item Oven
Convection Type Forced Air
Temp. Range (C) 10 Degrees to 300 Degrees
Temp. Range (F) 40 Degrees to 572 Degrees
Overall Height 37"
Overall Width 23"
Overall Depth 20.2"
Temp. Accuracy +/-0.1 Degrees C
Chamber Height 22"
Chamber Width 15.7"
Chamber Depth 13"
Amps 10.9
Hz 50/60
Voltage 230
Watts 2500
Capacity (Cu.-Ft.) 2.7
Capacity (ML) 74,000
Programmable No
Temp. Recovery Time 8 to 26 min.
Temp. Uniformity +/-1.8 Degrees C
Preheat Time 20 to 33 min.
Chamber Material Stainless Steel
Door Material Stainless Steel
Housing Material Stainless Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.