Check Availability
  • MEMMERT 

    15.5 Cu. Ft. Forced Air Oven, 49"H x 48" W x 30.8" D

  • Item # 437H85
  • Mfr. Model # UF 450 PLUS 3x208v
15.5 Cu. Ft. Forced Air Oven, 49"H x 48" W x 30.8" D
Qty
  • Web Price
    $11,249.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437H85
Mfr. Model # UF 450 PLUS 3x208v
UNSPSC #41104502
Shipping Weight 475.0 lbs
Country of Origin Germany *
Item Oven
Convection Type Forced Air
Temp. Range (C) 10 Degrees to 300 Degrees
Temp. Range (F) 40 Degrees to 572 Degrees
Overall Height 49"
Overall Width 48"
Overall Depth 30.8"
Temp. Accuracy +/-0.1 Degrees C
Chamber Height 28.3"
Chamber Width 40.9"
Chamber Depth 23.6"
Amps 27.9
Hz 50/60
Voltage 208
Watts 5800
Capacity (Cu.-Ft.) 15.5
Capacity (ML) 449,000
Programmable Yes
Temp. Recovery Time 8 to 26 min.
Temp. Uniformity +/-2.7 Degrees C
Preheat Time 25 to 40 min.
Chamber Material Stainless Steel
Door Material Stainless Steel
Housing Material Stainless Steel
Number of Doors 2
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions