Check Availability
  • MELIN TOOL COMPANY 

    Square End Mill, 7/16" Milling Diameter, Number of Flutes: 5, 9/16" Length of Cut, AlTiN, GMG

  • Item # 33TN11
  • Mfr. Model # 50739
Square End Mill, 7/16" Milling Diameter, Number of Flutes: 5, 9/16" Length of Cut, AlTiN, GMG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TN11
Mfr. Model # 50739
UNSPSC #23172005
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number GMG
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 7/16"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 9/16"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish AlTiN
Shank Dia. 13/32"
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.