Check Availability
  • MELIN TOOL COMPANY 

    Square End Mill, 3/8" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Bright (Uncoated)

  • Item # 33TM92
  • Mfr. Model # 17807
Square End Mill, 3/8" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TM92
Mfr. Model # 17807
UNSPSC #23172005
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number EMG
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2"
Finish Bright (Uncoated)
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms